1-12-220 Number 220 Adjustable Block Plane

Order Code: ZT2601024S

£41.99 Inc VAT (20%)


Description

The Stanley 1-12-220 Block Plane is suitable for one-handed operation The Stanley 1-12-220 is a small professional fine grey iron. It is adjustable for the depth of cut and alignment for consistency each time. This model is designed to cut the end grain and is small enough to be used with one hand. Features: 40mm blade width Iron needs to be honed before use Adjustable for the depth of cut and alignment Cutter rests at a 21�? angle, ideal for cross-grain planing Durable epoxy coating provides long-lasting protection Finger-rest in front of the plane adds comfort and control Grey, cast-iron base with precision-ground sides and bottom Specification: Length (mm): 178 Iron width (mm): 40

See full description
Specifications for 1-12-220 Number 220 Adjustable Block Plane
  • Product Type
    Block Plane
  • Blade Width
    40mm
  • Number of Pieces
    1
  • Length
    178mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome