0
1

2 Piece Wood Plane Set

Order Code: ZT3521504S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

PLANE AND SMOOTH: This lightweight yet sturdy wood plane set includes a 160mm block plane and a 230mm smoothing plane and is ideal for a wide range of woodworking tasks. EASY TO USE: With lightweight handles and easy adjustment of the 40mm steel blades, these block planes are easy to use.

Specifications for 2 Piece Wood Plane Set
  • Handle Material
    Wood
  • Blade Material
    Steel
  • Product Type
    Wood Plane Set
  • Blade Width
    40mm
  • Size
    160mm
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome