Stanley 5-12-060 Block Plane with Pouch 6. 1/4 Inch/160mm The Stanley 5-12-060 Block Plane is fully adjustable for depth of cut, cutter alignment and mouth opening. With a 34mm blade, it is ideal for end grain and plastic laminates. This model comes with a pouch for convenient storage. Features: Base : 150 mm Black laquer finish Block Plane Fully Adjustable Low Angle For end grain and plastic laminates Fully adjustable Iron : 34 mm Iron inclined at 13.5° Low angle cutter Sole and rectified cheeks of barrel Specification: Model: 5-12-060 Iron Width: 34mm Iron Length: 150mm Iron gradient: 13.5 deg