0
1
2

CJP5 No.5 Jack Plane - S&J-CJP5

Order Code: ZT4042138S

£33.99 Inc VAT (20%)

Currently unavailable

Description

Spear & Jackson CJP5 No. 5 Jack Plane
The Spear & Jackson CJP5 jack plane is perfect for the initial preparation of rough timber. Its cast iron body makes it extremely durable and you can expect precision every time thanks to its precision milled base and faces.

Features:
No. 5 Jack Plane. Ideal for the initial preparation of rough timber
Cast iron body
Precision milled base and faces
50mm wide high carbon steel blade
Brass adjusting screw
Base: Ductile Cast iron painted Gloss Black with ground sides and bottom
Specification:
Base Length : 355.0 ± 2mm
Base Width and Depth: 63 x 47 ± 1mm

See full description
Specifications for CJP5 No.5 Jack Plane - S&J-CJP5
  • Blade Width
    50mm
  • Blade Material
    High carbon steel
  • Material
    Cast Iron
  • Product Type
    Jack Plane
  • Size
    No. 5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome