CSP4 No. 4 Smoothing Plane

Order Code: ZT2603784S

£23.99 Inc VAT (20%)


Description

Spear & Jackson CSP4 No. 4 Smoothing Plane The Spear & Jackson CSP4smoothing plane is ideal for cabinet work and general joinery. Its cast-iron body makes it extremely durable and you can expect precision every time thanks to its precision milled base and faces. Features: No. 4 Smoothing Plane. Ideal for cabinetwork and general joinery Cast iron body Precision milled base and faces 50mm wide high carbon steel blade Brass adjusting screw Base: Ductile Cast iron painted Gloss Black with ground sides and bottom Specification: Base Length: 248.0 � 2mm Base Width and Depth: 63 x 42 � 1mm

See full description
Specifications for CSP4 No. 4 Smoothing Plane
  • Material
    Cast Iron
  • Blade Width
    50mm
  • Blade Material
    High carbon steel
  • Product Type
    Smoothing Plane
  • Size
    No. 4
  • Base Width
    63mm
  • Base Length
    248mm
  • Base Depth
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome