Lightweight Block Plane
0
1

Lightweight Block Plane

Order Code: ZT3521526S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

LIGHTWEIGHT AND ROBUST: This block plane has a lightweight yet robust cast iron body with a 40mm carbon steel blade and accurate adjustment. ERGONOMIC: Easy to use with a comfortable, ergonomic handle, this wood plane is ideal for hobbyists who need to fine trim the ends of wood mouldings. SIZE: The overall body length of the body is approximately 170mm.

Specifications for Lightweight Block Plane
  • Blade Material
    Carbon Steel
  • Product Type
    Block Plane
  • Material
    Cast Iron
  • Body Length
    170mm
  • Type
    Lightweight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome