Moulded Body Surform Block Plane

Order Code: ZT1293399P

£10.99 Inc VAT (20%)
£11.998% off
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The Stanley Moulded Body Surformreg; Block Plane for use on all types of wood, aluminium, copper, plastics and laminates. The blade is reversible for bull nose work, and it has a lightweight plastic moulded body with a thumb screw for quick release. Fitted with a 140mm (5.1/2in) fine cut blade. The blade can be changed without the use of additional tools. Overall Length: 155mm (6in).

See full description
Specifications for Moulded Body Surform Block Plane
  • Length
    155mm
  • Body Material
    Plastic
  • Blade Type
    Fine Cut
  • Product Type
    Surform Block Plane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome