No.10 Rebate Plane - RI60-SPRP10

Order Code: ZT1279961P

£55.99 Inc VAT (20%)


Description

The Faithfull traditional No.10 bench rebate plane designed for cleaning up wide rebates and shoulders or large joints and for general bench joinery, where a full width cutter is required. Suitable for use on both hard and soft woods. The high quality grey cast iron body provides both strength and stability, with a precision ground base and sides for flatness and squareness, a machined blade seating eliminates movement and blade judder. The lever cap is fitted with a brass locking screw securing the blade assembly and enables easy release for sharpening. Hardwood handle and knob for user comfort, all parts are precision machined for accurate adjustment. Cutter Width: 50mm (2in).Overall Length: 330mm (13in).

See full description
Specifications for No.10 Rebate Plane - RI60-SPRP10
  • MFR Part No.
    RI60-SPRP10
  • Length
    330mm (12in)
  • Cutter Width
    50mm (2in)
  • Plane Type
    No.10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome