No.4 Plane No.60 1/2 Plane in Canvas Carry Bags

No.4 Plane No.60 1/2 Plane in Canvas Carry Bags

Order Code: ZT1279966P

£63.99 Inc VAT (20%)


Description

This Faithfull Plane Set is supplied in 2 zip-up canvas carry bags, designed to protect the planes against damage during transport or when in storage. Provides the essentials you need for planing wood: 1 x No.4 Smoothing Plane, designed for smoothing and final finishing. Made with a quality grey cast iron body for strength and stability with precision ground base and sides for flatness and squareness. Machined seatings eliminate movement and blade judder. A lever cap with a brass locking screw secures the blade assembly and enables easy release for sharpening. Wooden handles and guidance knobs maximise user comfort. A solid brass blade adjustment nut completes the appeal of these traditional tools. Cutter Width: 50mm.Overall Length: 250mm. 1 x No.60 1/2 Block Plane has the plane iron set at 13.5deg;. It is particularly effective on end grain and plastic laminates. Block planes are designed for end grain work or in any situation where a single-handed operation is required. The low angle cutter and fully adjustable mouth, from wide for coarse work to narrow for the fine shaving of awkward grain. Cutter Width: 35mm.Overall Length: 160mm.

See full description
Specifications for No.4 Plane No.60 1/2 Plane in Canvas Carry Bags
  • MFR Part No.
    RI61-CS2PSBPB
  • Type
    Plane Set
  • Plane Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome