0
1
2
3
4

No.4 Smoothing Plane in Wooden Box FAIPLANE4B

Order Code: ZT1279967P

£30.99 Inc VAT (20%)


Description

The Faithfull No.4 Smoothing Plane is designed for smoothing and final finishing. Made with a quality grey cast iron body for strength and stability with precision ground base and sides for flatness and squareness. Machined seatings eliminate movement and blade judder. A lever cap with a brass locking screw secures the blade assembly and enables easy release for sharpening. Wooden handles and guidance knobs maximise user comfort. A solid brass blade adjustment nut completes the appeal of these traditional tools. Cutter Width 50mm. Overall Length 250mm. This Faithfull No.4 Smoothing Plane is presented in a hinged, wooden storage box.

See full description
Specifications for No.4 Smoothing Plane in Wooden Box FAIPLANE4B
  • MFR Part No.
    RI60-SPSP4WGWB
  • Length
    248mm (9.3/4in)
  • Cutter Width
    50mm (2in)
  • Plane Type
    No.4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome