No.4 Sweetheart Premium Bench Plane (2in)

Order Code: ZT1293060P

£129.99 Inc VAT (20%)


Description

The Stanley 12-136 Sweetheart Premium No.4 bench plane is a great choice for woodworking projects of all types and sizes. The base and frog cast as one to allow the plane to run smoothly over the stock with little to no chatter and a heavier body for increased performance. The precision machined base is flat to .003in and the blade is made of A2 steel for increased edge retention and has a patented lateral adjustment locking feature, solid brass adjustments for smooth operation and cherry wood FSC wooden handles give you the control you need to achieve accurate results every time. Length 250mm Cutter width@ 50mm Originally used in 1915 to honor their company president, the Stanley Sweetheart logo quickly became synonymous with some of the most sought after and cherished hand tools on the market. Stanley proudly introduces the release of a new line of Sweetheart hand tools beginning with the 12-136 Sweetheart No. 4 Smoothing Bench Plane.

See full description
Specifications for No.4 Sweetheart Premium Bench Plane (2in)
  • Type
    Smoothing Planer
  • Length
    250mm (9.7/8in)
  • Material
    Metal, Wood
  • MFR Part No.
    1-12-136