0
1
2
3
4

No.778 Rebate Plane FAIPLANE778

Order Code: ZT1279978P

£69.99 Inc VAT (20%)


Description

The Faithfull 778 plane is designed to cut rebates up to 38mm (11/2in) and is guided by an adjustable fence supported on two guide rods. The rods can be pushed through which allows the fence to be used on either side of the plane. A twin position cutter enhances the versatility of this plane. The plane features a quality cast iron body with accurately ground base, two position cutter for rebate and bull nose work, a double sided adjustable fence, a spur for cross grain cutting and is supplied with an accurate depth stop. With the cutter in the centre position, the plane can be used for cutting rebates, and has a fine screw adjuster for precise control of the depth of cut. With the cutter moved to the front position, the plane can also be used for cutting into corners (bullnose work). 5-year guarantee. Presented in a hinged wooden box. Cutter Width 38mm. Overall Length 255mm.

See full description
Specifications for No.778 Rebate Plane FAIPLANE778
  • Overall Length
    255mm (10in)
  • MFR Part No.
    FAIPLANE778
  • Length
    255mm (10in)
  • Cutter Width
    38mm (1.1/2in)
  • Plane Type
    No.778

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome