No.778 Rebate Plane REC778

Order Code: ZT1462036S

£159.99 Inc VAT (20%)


Description

The IRWIN Record 778 rebate plane has two cutter positions, one for normal rebating work and a forward position for planing into corners and difficult positions. The adjustable fence supplied can be used on either side of the plane to accurately control the size of the rebate. The cast iron body has an accurately ground base. Five thread depth adjusting screws for precision control of shaving thickness. Cutter Width 38mm (1.1/2 in). Length 215mm (8.1/2 in).

See full description
Specifications for No.778 Rebate Plane REC778
  • Overall Length
    215mm (8.1/2in)
  • MFR Part No.
    REC778
  • Cutter Width
    38mm (1.1/2in)
  • Plane Type
    No.778

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome