Professional Block Plane
0
1

Professional Block Plane

Order Code: ZT3521486S

£15.99 Inc VAT (20%)


Description

CAST IRON: With a cast iron body and precision ground working surfaces, this professional block plain is ideal for fine trimming the ends of wood mouldings. EASY ADJUSTMENT: The quick-release 40mm wide carbon steel blade has an accurate micro-adjuster. SIZE: The overall body length of this wood plane is approximately 170mm.

Specifications for Professional Block Plane
  • Product Type
    Block Plane
  • Length
    170mm
  • Blade Material
    Carbon Steel
  • Blade Width
    40mm
  • Material
    Cast Iron
  • Type
    Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome