Single Iron Bench Plane Iron Length 210mm X Iron Width 45mm

Order Code: ZT4972066S

£33.99 Inc VAT (20%)

Currently unavailable

Description

Stanley Single Iron Bench Plane Iron Length: 210mm x Iron Width: 45mm Light duty easily and simply adjusted smoothing plane 45mm blade width Kidney shaped lever cap screw hole prevents accidental slippage of cutter Chrome carbon steel cutter hardened and tempered to retain a keen cutting edge Fully adjustable frog for all tasks and timber types Virtually unbreakable polypropylene handle and knob shaped for comfort Finger tip adjustment for depth of cut and cutter alignment Tight fitting spring steel cap iron for perfect shaving flow Precision cast fine grey iron base for stability and wear resistance Precision ground base and sides ensure performance to the highest tolerances

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Single Iron Bench Plane Iron Length 210mm X Iron Width 45mm
  • Product Type
    Bench Plane Iron
  • Iron Width
    45mm
  • Handle Material
    Polypropylene
  • Iron Length
    210mm