SP5 Jack Plane 50mm (2in) RECSP5

Order Code: ZT1462422S

£79.99 Inc VAT (20%)


Description

IRWIN Record Jack Plane is manufactured to uncompromisingly high standards and is suitable for both hard and soft woods. Supplied with a 2in tungsten vanadium cutter blade. Designed for the initial preparation of rough timber, the long base bridging undulations which a shorter plane would tend to follow. RECSP5 Plastic Handle (Economy). REC05 Wooden Handle. Width 50mm (2in). Length 355mm (14in). IRWIN Record Jack Economy Plane, with tungsten vanadium cutter is competitively priced and features, screw adjustment for depth of cut and lever for lateral adjustment. Pre-packed on a strong display card with user instructions.

See full description
Specifications for SP5 Jack Plane 50mm (2in) RECSP5
  • Overall Length
    355mm (14in)
  • MFR Part No.
    RECSP5
  • Length
    355mm (14in)
  • Cutter Width
    50mm (2in)
  • Plane Type
    No.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome