Spoke Shave Flat Sole 240mm

Order Code: ZT3160784S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

• SPOKE SHAVE - Perfect for convex and concave planing.
• ADJUSTABLE SCREWS - To help set the blade angle.
• CARPENTRY TOOL - Ideal for curved work such as shaping furniture legs and other curved details.
• HARDENED STEEL - 55mm Blade.

Specifications for Spoke Shave Flat Sole 240mm
  • Weight
    0.36kg
  • Blade Width
    55mm
  • MFR Part No.
    SSFS1
  • Length
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome