20" LF 75 Lat Plate Compactor (15kN) - Petrol

20" LF 75 Lat Plate Compactor (15kN) - Petrol

Order Code: ZT5690341SCopy

£1,899.99 Inc VAT (20%)


Description

The Husqvarna LF 75 LAT-20 is a fast-operating professional 20” plate compactor with optimised travel speeds and high compaction force designed for the efficient compaction of granular soils and asphalt. It is also available with a 16” wide plate.
This high-performance general purpose compaction plate is designed to get jobs done fast and is ideally suited for a wide variety of compaction tasks associated with both new construction and maintenance repair works alike.
It is supplied with a patented low-vibration handle, a removeable water tank with an oversized cap for easy filling, a transport wheel kit for easy movement to and around the jobsite, together with an exclusive cast convex baseplate which makes it both easy to manoeuvre and not leave marks on hot asphalt.

See full description
Specifications for 20" LF 75 Lat Plate Compactor (15kN) - Petrol
  • Plate Size
    20 inches