00 19 61 V01 TwinGrip Slip Joint Pliers Set 3 Piece

Order Code: ZT5513503S

£101.99 Inc VAT (20%)
£112.999.5% off


Description

The 3 Piece Knipex 00 19 61 V01 TwinGrip Slip Joint Pliers Set comes in a high-quality tool roll made from durable polyester fabric with hook-and-loop fastener.These pliers are ideal for gripping, tightening and loosening screws with worn heads and threads. The three-way adjustable slip joint with push button adjustment allows for precise alteration of gripping capacity.The jaw features a high-grip front with robust teeth and high gear ratio at the tip of the mouth. The side jaw design also features optimised geometry with locking effect for maximum grip when loosening and tightening.Fitted with plastic coated handles for added comfort. They have a very slim design and will work in confined spaces thanks to the slim turning zone for fast screwing. A pinch stop reduces the risk of crushed fingers.Contents:1 x 82 01 150 TwinGrip Front and Side Gripping Plier 150mm.1 x 82 01 200 TwinGrip Front and Side Gripping Plier 200mm.1 x82 01 250 TwinGrip Front and Side Gripping Plier 250mm.

See full description
Specifications for 00 19 61 V01 TwinGrip Slip Joint Pliers Set 3 Piece
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome