0
1

002011 Chrome Vanadium Plier Set (3)

Order Code: ZT1041990P

£59.99 Inc VAT (20%)


Description

The Knipex 00 20 11 Professional Plier Set is a comprehensive tool kit featuring high-quality pliers for various applications. The set includes the 03 02 180 Combination Pliers, 26 12 200 Snipe Nose Side Cutting Pliers (Stork Beak Pliers), and 70 02 160 Diagonal Cutters. With polished heads, these pliers offer enhanced durability and precision. The multi-component grips on the handles ensure a comfortable and secure hold during use. Additionally, the black atramentized finish provides corrosion resistance, enhancing the longevity of the tools. This set is designed for professional use and is a versatile addition to any toolbox.

Set Includes:
1 x 180mm Combination Pliers
1 x 200mm Long Nose Pliers
1 x 160mm Diagonal Side Cutters

Features and Benefits
• Three various types of pliers for a host of common uses
• Ergonomic bi-material handles for expert grip
• Slipguards for precision whilst working

See full description
Specifications for 002011 Chrome Vanadium Plier Set (3)
  • Handle Material
    Bi-Material
  • Finish/Coating
    Rolled Chrome Vanadium
  • Pliers Type
    Combination Pliers
  • MFR Part No.
    2011
  • Number of Pieces
    3
  • Type
    Pliers Set
  • Insulated
    No
  • Overall Length
    150mm
  • Jaw Style
    Combination
  • Special Features
    Comfort Grip
    Non-Slip
  • Miniature
    No
  • ESD
    No
  • Jaw Material
    Chrome Vanadium Steel
  • Non-Sparking
    No