3 Piece Plier Set

3 Piece Plier Set

Order Code: ZT1011706XCopy

£15.99 Inc VAT (20%)


Description

Heat treated carbon steel forged pliers, with ground heat treated cutting edges for longer life, durability and accuracy when cutting. With comfort grip handles and polished heads for precision appearance. Contains a pair of waterpump pliers, long nose pliers and slip joint pliers.

Features and Benefits
• Comfort grip handles improve user grip and comfort when using
• Ground heat treated cutting edges improve overall tool life, resilience and accuracy
• Heat treated carbon steel construction optimises tool durability
• Polished head repels dirt and makes for precision working
• Three piece set ensures you always have the correct tool to hand when working

Contents
• 1 x 152mm Slip Joint Pliers
• 1 x 152mm Long Nose Pliers
• 1 x 254mm Waterpump Pliers

Typical Applications
• Electrical
• Construction
• DIY
• Plumbing

See full description
Specifications for 3 Piece Plier Set
  • Number of Pieces
    3
  • Insulated
    No
  • Type
    Pliers Set
  • Overall Length
    150mm
  • MFR Part No.
    0-84-892
  • Jaw Style
    Serrated
    Smooth
  • ESD
    No
  • Miniature
    No
  • Non-Sparking
    No
  • Handle Material
    Bi-Material
  • Finish/Coating
    Polished
  • Jaw Material
    Steel