8603150SB Mini Pliers + Wrench 2 in 1 Tool Chrome Plated 150mm

Order Code: ZT2602864S

£59.99 Inc VAT (20%)


Description

Knipex 86 03 150 SB Mini Pliers + Wrench, an indispensable companion in an emergency tool kit The Knipex 8603150SB is 2 tools in 1, Pliers and an Adjustable Wrench. It replaces the need for sets of metric and imperial spanners. With smooth jaws for damage-free installation of plated fittings - working directly on chrome. Ideal multi-purpose wrench in pocket size, an indispensable companion in an emergency tool kit. Features: Adjustable tightening tool Push the button for adjustment on the workpiece Chrome vanadium electric steel, forged, oil-hardened Reliable catching of the hinge bolt: no unintentional shifting Lever transmission greater than 10: 1 for strong gripping power Also excellent for gripping, holding, pressing and bending workpieces Zero backlash jaw pressure prevents damage to edges of sensitive components The ratchet type principle allows quick and easy tightening and release of all bolted connections Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size Specification: Length: 150mm Net weight: 0.175kg Pliers: Chrome plated Handle: Plastic coated Part Number: 86 03 150 Adjustment positions: 14 Capacities for nuts: 1 Inch Capacities for nuts: 27mm

See full description
Specifications for 8603150SB Mini Pliers + Wrench 2 in 1 Tool Chrome Plated 150mm
  • Product Type
    Mini Pliers + Wrench
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome