0
1
2
3
4
5
6
7
8
9
10
11
12

9853 Pliers & Wrench Set 3-PCE

Order Code: ZT3925291S

£89.99 Inc VAT (20%)


Description

Combining Bahco®'s adjustable wrench, cutting pliers and water pump pliers, this three piece set provides you with high quality, commonly used tools to make sure you always have the correct tool to hand. Each product has been designed using Bahco®'s ERGO™ technology, finished in an anti-corrosion phosphate and features ergonomic rubber grip handles.

Features and Benefits
• Includes three commonly used tools to ensure you always have the right tool on hand
• All products have a phosphated finish to bolster resistance to corrosion and wear and tear
• All three products possess an ergonomic, rubber grip to boost comfort and grip whilst using

Typical Applications
• Ideal for professionals looking for a high quality wrench and plier set such as:
• Plumbers
• Construction workers
• Electricians

Standards
• ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333

Notes
• Set inlcudes:
• ERGO™ 27 mm Central Nut Adjustable Wrench with Rubber Handle and Phosphate Finish 208 mm
• ERGO™ Side Cutting Pliers with 2-Component Handle and Phosphate Finish 160 mm
• ERGO™ Slip Joint Water Pump Pliers with 2-Component Handles and Phosphate Finish 250 mm

See full description
Specifications for 9853 Pliers & Wrench Set 3-PCE
  • Type
    Pliers/Wrench Set
  • Overall Length
    250mm
    208mm
    160mm
  • Insulated
    No
  • MFR Part No.
    9853

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome