0
1

9897 Plier Set, 4 Piece BAH9897

Order Code: ZT1461257S

£139.99 Inc VAT (20%)


Description

The Bahco 9897 Plier Set comes with the following pliers 1 x 8224 Slip Joint Pliers Length 250mm, Capacity 45mm 1 x 2628G Combination Plier Length 180mm, Max. Cutting Capacity 2.5mm 1 x 2101G Side Cutter Length 160mm, Max. Cutting Capacity 3.8mm 1 x 2430G Snipe Nose Pliers Length 160mm All have ERGO handles in 2-component combination, with a thermoplastic surface that offer user comfort, and are developed according to the scientific ERGO process. Comes in enviromentally friendly packaging.

See full description
Specifications for 9897 Plier Set, 4 Piece BAH9897
  • MFR Part No.
    BAH9897
  • Number of Pieces
    4
  • Product Type
    Plier Set