Amtech Electrician’s 1000V Insulated VDE Plier 3 Piece Set, 160mm

Order Code: ZT4797326S

£29.99 Inc VAT (20%)


Description

This 160mm (6") combination plier set is tested to 1000V and are VDE-certified to BS EN 60900:20018. They feature an insulated sheath which runs the length of the bar to protect the user from live current. With a tough, chrome vanadium shaft and a corrosion-resistant tip for durability, they are ergonomically designed and have an easily identifiable dual-colour handle. The VDE pliers are ideal for use on household electrical circuits.

See full description
Specifications for Amtech Electrician’s 1000V Insulated VDE Plier 3 Piece Set, 160mm
  • Product Type
    Plier Set
  • Material
    Chrome vanadium
  • Number of Pieces
    3
  • Standards Met
    VDE-certified to BS EN 60900:20018
  • Insulated
    Yes
  • Protection Level
    1000V
  • Type
    Combination Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome