B2800 225mm Internal Straight Circlip Pliers

Order Code: ZT1012090X

£35.99 Inc VAT (20%)


Description

Designed for working with circlips these Bahco 2800 circlip pliers are made with a durable, anti-corrosion-treated alloy steel for long-lasting reliability. The forged tips allow for precise grip when working on more intricate jobs whilst you'll be sure of a comfortable and reliable grip thanks to the PVC-coated handles.

Features and Benefits
• Pliers without return springs for the handling of internal circlips
• Black anti-corrosion finish to withstand the elements
• High-performance alloy steel construction for durability
• Sure grip from PVC-coated handles
• Straight jaws for precision
• Forged tips for intricate working

Typical Applications
• Workshop
• Domestic

See full description
Specifications for B2800 225mm Internal Straight Circlip Pliers
  • Finish/Coating
    Black-Oxide
  • Handle Material
    PVC
  • Jaw Length
    69mm
  • Pliers Type
    Circlip
  • Number of Pieces
    1
  • Nose Shape
    Pointed
  • Overall Length
    225
  • Jaw Material
    Alloy Steel
  • Jaw Style
    Smooth
  • MFR Part No.
    2800-225
  • Type
    Circlip Plier
  • Insulated
    No
  • Miniature
    No
  • ESD
    No
  • Jaw Opening
    28mm
  • Non-Sparking
    No