Carbon Steel Mini Plier Set

Order Code: ZT2748947S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 +£31.345%


Description

Carbon steel, hardened and tempered with textured grips and captive double leaf springs. Display packed.|1 x End Cutters, 105mm 1 x Diagonal Side Cutters, 110mm 1 x Long Nose Pliers, 120mm 1 x Flat Nose Pliers, 120mm 1 x Bent Nose Pliers, 120mm

Specifications for Carbon Steel Mini Plier Set
  • MFR Part No.
    33057
  • Jaw Style
    Smooth
    Serrated
  • Type
    Pliers
  • Insulated
    No
  • Overall Length
    110mm
  • Number of Pieces
    5
  • Miniature
    Yes
  • ESD
    No
  • Special Features
    Textured Grip
  • Handle Material
    Bi-Material
  • Jaw Material
    Carbon Steel
  • Non-Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome