0
1

Cobra Set (ST-5)

Order Code: ZT4792750S

£154.99 Inc VAT (20%)


Description

The KNIPEX Cobra® are the legendary high-tech water pump pliers from KNIPEX. With their extremely strong self-locking effect, they allow energy-saving work without slipping on the workpiece. Now available as a set in different sizes, conviniently stored in a durable tool rolls with matching motif embroidery.

Features and Benefits
• High-quality roll-up bag made from durable polyester fabric with hook-and-loop fastener
• KNIPEX Cobra® high-tech water pump pliers come in five different lengths from 125 to 300 mm
• Dimensions, open (L x H): 430 x 325 mm

Typical Applications
• Ideal for many users, such as plumbers or automotive engineers
• Fixing a leaky pipe or tackling a complex automotive repair

See full description
Specifications for Cobra Set (ST-5)
  • MFR Part No.
    00 19 55 S5
  • Number of Pieces
    5
  • Type
    Pliers Set
  • Series
    Cobra®
  • Non-Sparking
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome