Electronic Plier Set, 6 Piece KPX002016

Order Code: ZT2594349S

£299.99 Inc VAT (20%)


Description

This Knipex Electronic Plier Set is supplied in a zippered case made from hard-wearing polyester fabric. Pliers are held in place via an elastic band, and all the pliers are fitted with 2-component, soft-grip handles. Contains 1 x 35 12 115 Electronics Flat Jaw Pliers 115mm. 1 x 35 22 115 Electronics Half Round Jaw Pliers 115mm. 1 x 35 32 115 Electronics Round Jaw Pliers 115mm. 1 x 77 02 115 Electronics Diagonal Cutters 115mm. 1 x 77 42 115 Electronics Diagonal Cutters with Pointed Head Flush Cut Non Bevelled 115mm. 1 x 64 32 120 Electronics Oblique End Cutting Nippers 120mm. 1 x 92 34 36 Precision Tweezers.

See full description
Specifications for Electronic Plier Set, 6 Piece KPX002016
  • Number of Pieces
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome