Insulated Pliers Set 4pc with Tool Tray - VDE Approved

Order Code: ZT3160955S

£89.99 Inc VAT (20%)


Description

• INDUCTION-HARDENED CUTTING EDGES – For greater precision when cutting and increased resilience to wear.
• FULLY INSULATED - Each component is fully insulated to VDE and EN 60900 standards to protect from electric shocks up to 1500V DC and 1000V AC.
• CUTTING CAPACITIES - Ø1.8, Ø2, Ø2mm.
• SOFT GRIP HANDLES – For comfort and control.
• 4PC SET- 160mm Side Cutters, 180mm Combination Pliers, 200mm Long Nose Pliers, 250mm Water Pliers.
• 1500V DC AND 1000V AC SAFE LIVE WORKING – Ideal for technicians working on modern hybrid and electrical vehicles. Also Suitable for electricians and carpenters.
• EVA FOAM STORAGE TRAY – For easy storage. Tray Size (W x D x H) : 175 x 395 x 30mm.

See full description
Specifications for Insulated Pliers Set 4pc with Tool Tray - VDE Approved
  • MFR Part No.
    TBTE07
  • Weight
    1.33kg
  • Overall Length
    180mm
  • Number of Pieces
    4