PWF250G Plier Wrench PVC Grip 250mm

Order Code: ZT3114013S

£72.99 Inc VAT (20%)


Description

The Facom PWF250G Plier Wrench comes with a press and slide adjustment. The smooth parallel jaws provide wrench like performance and damage free use, Chrome plated for maximum rust/corrosion resistance. The ratcheting mechanism prevents unintentional shift of the gripping jaws. Dipped PVC grips increase comfort and are easy to clean, these handles are also non pinching. Laser marked wrench increments. The slim profile design allows for easy access, ideal when working in confined spaces. Specifications: Adjustments: 20 positions. Max. Opening: 58mm. Overall Length: 250mm.

See full description
Specifications for PWF250G Plier Wrench PVC Grip 250mm
  • Capacity
    58mm
  • Length
    250mm
  • Overall Length
    250mm
  • Product Type
    Plier Wrench
  • Finish/Coating
    Chrome plated