Set of Pliers & Wrenches (ST-5)

Order Code: ZT4792738S

£279.99 Inc VAT (20%)


Description

The KNIPEX Pliers Wrenches Tool Roll Set is designed for precise gripping, holding, pressing, and bending of workpieces. The durable tool roll is crafted from hard-wearing polyester fabric and features a convenient hook-and-loop fastener to keep your tools secure and accessible.

Features and Benefits
• The set includes pliers wrenches in five different lengths, ranging from 125 mm to 300 mm, all neatly organized in a tool roll

Typical Applications
• Ideal for professional and home use, this set ensures you have the right tool for any task

See full description
Specifications for Set of Pliers & Wrenches (ST-5)
  • Jaw Style
    Serrated
  • Number of Pieces
    5
  • Type
    Slip Joint Pliers
  • MFR Part No.
    00 19 55 S4
  • Non-Sparking
    No
  • Handle Material
    Plastic
  • ESD
    No
  • Miniature
    No
  • Overall Length
    300mm
    125mm
    150mm
    250mm
    180mm
  • Finish/Coating
    Chrome-Plated
  • Jaw Material
    Chrome Vanadium Steel