Set Of Seaming Pliers, 4 Part, In A Plastic Case

Order Code: ZT2686673S

£399.99 Inc VAT (20%)


Description

Set of seaming pliers, 4 part, in a plastic case. Supplied = assembled. Number of parts = 4 pcs. Product type = tool kits. Chrome-vanadium. Powder coated. In a practical plastic case. High quality professional seaming pliers made of chrome-vanadium steel, forged and powder coated. In a practical plastic case with hard foam insert. Contents: 1 x straight seaming pliers, length 280 mm. Width 44 mm. 1 x seaming pliers with 45° angle, length 280 mm. Width 44 mm. 1 x seaming pliers with 90° angle, length 280 mm. Width 44 mm. 1 x mini seaming pliers with 45° angle, length 180 mm. Width 22 mm.

See full description
Specifications for Set Of Seaming Pliers, 4 Part, In A Plastic Case
  • Product Type
    Tool Kits
  • Supplied
    Assembled
  • Number of Pieces
    4
  • Material
    Chrome-Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome