XP1000 VDE Pliers Set Tethered (3 Piece)

Order Code: ZT3931855S

£73.99 Inc VAT (20%)


Description

Expert quality XP1000®, a set of three comprising the most popular pliers and side cutters (180mm Combination Pliers, 160mm Long Nose Pliers,
160mm Diagonal Side Cutters) Manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and gripping for long-term performance. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10, 000V, these pliers are suitable for working on live circuits of 1, 000V AC and 1, 500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03470 sold separately) .

See full description
Specifications for XP1000 VDE Pliers Set Tethered (3 Piece)
  • Handle Material
    Bi-material
  • Product Type
    Pliers Set
  • Jaw Style
    Combination
    Long Nose
  • Number of Pieces
    3
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome