1.1/4inBSPT Male Hollow Plug Black GF291 - GF291-114N

1.1/4inBSPT Male Hollow Plug Black GF291 - GF291-114N

Order Code: ZT5421879SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%


Description

1.1/4" BSP Tapered Male, Malleable Iron Pipe Fitting, Black, Hollow Plug, Fig. 291, Working Temperature -20┬░C up to +120┬░C, Maximum Working Pressure 25 bar, GF

Specifications for 1.1/4inBSPT Male Hollow Plug Black GF291 - GF291-114N
  • Thread Size A
    1.1/4in
  • Product Type
    Compressed Air and Ring Main
  • Material
    Malleable Iron
  • Working Temperature
    20°C to +120°C
  • Finish
    Black
  • Maximum Working Pressure
    25bar