20mm Blanking End Plug - KRM20BPGR

Order Code: ZT5425815S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

20mm Outside Diameter, High Pressure, Blanking End Plug, Nitrile Seal, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 680 bar, KR

Specifications for 20mm Blanking End Plug - KRM20BPGR
  • Material
    Mild Steel
  • Product Type
    Hydraulic