22mm S9000 End Cap - 6930122

22mm S9000 End Cap - 6930122

Order Code: ZT5399730SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%

Currently unavailable

Description

22mm Inside Diameter, Press Fit Piping System, Series 9000, Female, End Cap, Stainless Steel, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 22mm S9000 End Cap - 6930122
  • Inside Diameter A
    22mm
  • Material
    Stainless Steel
  • Product Type
    Compressed Air and Ring Main
  • Working Temperature
    30°C to +120°C
  • Maximum Working Pressure
    16bar