M12 x 1.5 Male Blanking Plug 316 - VSTI-12M

M12 x 1.5 Male Blanking Plug 316 - VSTI-12M

Order Code: ZT5441025SCopy

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 +£14.168%


Description

M12 x 1.5 Metric Male, Hydraulic 316 Stainless Steel DIN 2353 Compression Fitting, Threaded Plug, Maximum Working Pressure 400 bar, PH Industrie

Specifications for M12 x 1.5 Male Blanking Plug 316 - VSTI-12M
  • Material
    Stainless Steel
  • Thread Size A
    M12 x 1.5
  • Product Type
    Hydraulic