M33X2.0 Male Blanking Plug 316 - VSTI-33M

M33X2.0 Male Blanking Plug 316 - VSTI-33M

Order Code: ZT5441147SCopy

£71.99 Inc VAT (20%)


Description

M33 x 2 Metric Male, Hydraulic 316 Stainless Steel DIN 2353 Compression Fitting, Threaded Plug, Maximum Working Pressure 400 bar, PH Industrie

Specifications for M33X2.0 Male Blanking Plug 316 - VSTI-33M
  • Thread Size A
    M33 x 2
  • Material
    Stainless Steel
  • Product Type
    Hydraulic