OASC-G1-P Blanking Plug - 549460

OASC-G1-P Blanking Plug - 549460

Order Code: ZT5397865S

£17.99 Inc VAT (20%)


Description

Blanking Plug Oasc-G1-P for Vacuum Generator Ovem Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=10 Nm, Product Weight=53 G, Mounting Type=Threaded, Materials Note=Conforms to Rohs, Festo

Specifications for OASC-G1-P Blanking Plug - 549460
  • Material
    Wrought Aluminium Alloy
  • Product Type
    Pneumatics and Vacuum
  • Weight
    53g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome