0
1
2
3
4
5
6

Plumb-Auto Automatic Plumb Line 400g (14oz) FAIPLUMBAUTO

Order Code: ZT1280039P

£32.99 Inc VAT (20%)


Description

The Faithfull quick-stabilising 400g steel bob on the Plumb-Auto provides an accurate plumb line within seconds. By using either the magnetic panel or the retractable pin, it can be secured to steel, timber or plaster surfaces, before dispensing a line to the required length. The Plumb-Auto is ideal for all building and decorating applications and the magnetic feature is an asset when working on steel fabrications where nails and pins are ineffective. Bob Weight 400g (14oz). Line Length 6.7m (22ft).

See full description
Specifications for Plumb-Auto Automatic Plumb Line 400g (14oz) FAIPLUMBAUTO
  • Material
    Steel
  • Weight
    400ggrams

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome