SupaPlumb 4 Fold Bath Screen 1400mm x 830mm 4mm clear toughened glass EN12150 White finish frame Includes all fittings and spare seals Height 1400mm Free Spare Set of Seals 10 Year Guarantee 308031 SRS40 Rubber Seal � Bottom of Screen 308073 SSCSC5 Screw Cup and Screw Covers 308075 SCWEC5 Chrome Wall Profile End Caps Image for illustration purposes only
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.