581L Stikfast Washers, Pack of 2

Order Code: ZT1010805X

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

581L
A plumber's third hand. Centralising, anti-swivel, acrylic washers. Double sided adhesive washer sticks the tap or fittings in place leaving both hands free for threading and tightening backnuts. Universal size for 1/2” and 3/4” taps, monoblocs, tank connectors, ball valves and toilet seat fixings. Cut incisions for larger hole diameters.
External diameter: 50mm.
Internal hole size: 21mm.

See full description
Specifications for 581L Stikfast Washers, Pack of 2
  • Type
    Washer
  • Number of Pieces
    2
  • MFR Part No.
    581L
  • Product Type
    Washers
  • Material
    Acrylic