Amalfi Stainless Steel Hose 1.5m

Order Code: ZT4951616S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Croydex Amalfi Stainless Steel Hose 1.5m Boasting a timeless stainless-steel finish with durable reinforced construction, this hose is perfect for adding an instant refresh to your shower set up. Reinforced for extra strength, this streamlined accessory is compatible with most bath mixers and showers. The sleek design proves that even essential accessories can be used to update and refresh your bathroom.Chrome finished stainless steel standard bore hose.Two chrome plated concical fitments.1500mm Hose.Suitable for use with most electric or mixer showers.Universal 1/2� B.S.P connection

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Amalfi Stainless Steel Hose 1.5m
  • Material
    Stainless Steel
  • Product Type
    Hose
  • Hose Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome