Shower Tray Trap Chrome 40mm 40mm

Order Code: ZT4966106S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Make Shower Tray Trap Chrome 40mm 40mm This high quality 40mm shower tray trap is ideal for universal use Manufactured from plastic and available in white with a chrome finish, this shower tray trap uses easy grip compression nuts, tapered rubber seal, rubber 'O' ring and a slip ring for a secure solution An essential plumbing product ideal for plumbers and bathroom DIY

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Shower Tray Trap Chrome 40mm 40mm
  • Material
    Plastic
  • Colour
    White
  • Diameter
    40mm
  • Product Type
    Shower Tray Trap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome