Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Plunge Saw
165mm Plunge Saw with 1400mm Track Kit
By Lumberjack
Order Code:
ZT1002129S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/tools-and-machining/plunge-saw/165mm-plunge-saw-with-1400mm-track-kit/p/ZT1002129S
Add to quotation
View all Plunge Saw
Description
Lumberjack 1200W 165mm Plunge Cut Compact Circular Saw & 1400mm Track Kit 240v
Specifications
Specifications for 165mm Plunge Saw with 1400mm Track Kit
Contents
x Blade, 2x 700mm Guide Rails, 1x Guide Rail Joiner, 2x Guide Rail Clamps, 2x Hex key, instruction Manual
MFR Part No.
LUM00157
Type
Plunge Saw
Depth
230mm
Height
240mm
Material
Metal
Length
300mm
Colour
Red
Width
230mm
Application
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome