DCS520NT-XJ 54V XR Flexvolt Plunge Saw Bare Unit in Tstack

Order Code: ZT1254251X

£529.99 Inc VAT (20%)


Description

DCS520NT 54V XR FLEXVOLT Plunge Saw Bare - T-STAK

•54V XR FLEXVOLT system giving the power of the Cord, without the cord
•Parallel plunge allows the user to maintain a smooth and constant hand position
while cutting
•A 42 tooth blade gives a fine and accurate finish with very little breakout in
laminates
•Rail adjustment allows the saw to be adjusted accurately to the rail
•The anti kickback function stops the saw from moving backwards along the rail and
helps stop the saw from climbing out of the work piece when making plunge cuts
•Variable speed allows the correct speed to be set for different types of materials
•The enclosed guard gives a 90% dust extraction capability
•55mm depth of cut allows the trimming and sizing of most common door sizes

BATTERIES NOT INCLUDED

See full description
Specifications for DCS520NT-XJ 54V XR Flexvolt Plunge Saw Bare Unit in Tstack
  • Number of Batteries Supplied
    0
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply).
  • Model Number
    DCS520NT
  • Noise/ Vibration Information
    Sound Pressure 82.2 dB(A)
    Hand/Arm Vibration 1.1 m/s²
    Uncertainty K 1 (Vibration) 1.5 m/s²
    Sound Power Uncertainty 2.9 dB(A)
    Sound Pressure Uncertainty 2.9 dB(A)
    Sound Power 93.2 dB(A)
  • No Load Speed
    2500 to 4200rpm
  • Contents
    42 Tooth Precision Circular Saw Blade
    T-STAK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome