0
1
2
3

GKT 18V-52 GC Professional Cordless Biturbo Brushless Plunge Saw in L-BOXX, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1269782X

£459.99 Inc VAT (20%)


Description

The Bosch GKT plunge saw provides strong corded performance in a compact body. The BITURBO brushless motor and the ProCORE 18V battery pack provides cordless cutting performance equal to 1,620W corded plunge saws. The compact design allows cuts of distance of 10mm to the wall.

Features and Benefits
• BITURBO brushless motor and ProCORE battery pack for power equal to 1,620W corded plunge saw
• Compact design allows for a close cut of 10mm from the wall

See full description
Specifications for GKT 18V-52 GC Professional Cordless Biturbo Brushless Plunge Saw in L-BOXX, Body Only Version - No Batteries or Charger Supplied
  • Number of Batteries Supplied
    0
  • No Load Speed
    2,800 to 5,500rpm
  • MFR Part No.
    GKT 18V-52 GC
  • Model Number
    06016B4000
  • Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome