SP6000J 165mm Plunge Saw (240V)

Order Code: ZT2604182S

£339.99 Inc VAT (20%)


Description

Makita SP6000J Plunge Cut Saw 165mm complete with Connector Case, Hex Wrench and Carbide-Tipped Saw Blade Professional circular saw with plunge cutting facility which can perform an impressive 56mm depth of cut. With a contoured comfort grip. Can be used in conjunction with its guide rail (not supplied) to acheive perfectly straight cuts with no need to use additional and awkward straight edges with clamps. This saw is very easy to use. With a Tip-Resistant design and a Depth Stopper for splinter-free cutting. Also boasts Variable Speed Trigger, Constant Speed Under Load, Electronic Brake, Soft Start and is Double Insulated for safety. Features: Close to wall cutting - Can perform a cut only 18mm away from the wall Depth Stopper for splinter free cutting - enables a preliminary cut at a depth of 2mm Tip Resistant Design - sliding the lever prevents this tool from falling down towards blade case Non-Slip Rubberised Handles - contoured comfort grips handle reduce user fatigue during prolonged use Connectable to a vacuum cleaner - keep workplace free from airborne dust particles. Sawdust ejection backwards for comfortable operation Easy Blade Replacement Design - Lever locks blade in replacement position, hex wrench can be used through hole in casing and is stored afterwards in the handle Comes with: Hex wrench Carbide tipped blade Connector carry case Specification: Net weight: 4.2 kg Bore Diameter: 20mm Input wattage: 1300 w Noise K factor: 3 dB(A) Blade Diameter: 165mm Depth of Cut @ 45°: 39mm Vibration K factor: 1.5 m/sec_ Noise sound power: 102 dB(A) Noise sound pressure: 91 dB(A) Bevel Cut Range: 1 - 48 Degrees No Load Speed: 2000 - 5200 rpm Vibration: Cutting Chipboard: 2.5 m/sec_ 56mm max cut @ 90° / 40mm max cut @ 45° / 38mm @ 48°

See full description
Specifications for SP6000J 165mm Plunge Saw (240V)
  • Supply Voltage
    240V
  • Power Rating
    1300W
  • Product Type
    Plunge Saw
  • Blade Diameter
    165mm
  • Bore Diameter
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome