100 Metre Metric Lldpe Tubing - PE-1209-100M-Y

Order Code: ZT5431530S

£183.99 Inc VAT (20%)


Description

12mm Outside Diameter x 9mm Inside Diameter, Yellow, LLDPE, Metric, Pneumatic Tubing, Length 100 Metres, Working Temperature 0°C to +20°C, Maximum Working Pressure 10 bar, John Guest

Specifications for 100 Metre Metric Lldpe Tubing - PE-1209-100M-Y
  • Material
    LLDPE
  • Length
    100m
  • Colour
    Yellow
  • Product Type
    Pneumatics and Vacuum